Shop NOVAFLEX
Create Account
3251BT Tank Truck Hose, 4 in ID
- Mfr # 3251BT-04000-00
- Zoro # G125078905
product price:Â
$
58.05
/ea
Sold in multiples of 100 for
$5,805.00
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
- 3251BT-04000-00
- Zoro #
- G125078905
- UPC #
- -
- Country of Origin
- United States
Description
3251BT Tank Truck Hose. A very flexible economical, lightweight hose designed for transfer of petroleum products. Excellent for use in oil field applications. When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 4 in ID, 4.63 in OD, 150 psi working pressure, 7 in minimum bend radius, 3.06 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources