Shop NOVAFLEX
Create Account
360-09 Fuel Feed Hose, .375 in ID, 250 ft lengths
- Mfr # 360BT-00375-09-3000
- Zoro # G825079998
product price:Â
$
6.15
/ea
Sold in multiples of 250 for
$1,537.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360BT-00375-09-3000
- Zoro #
- G825079998
- UPC #
- -
- Country of Origin
- United States
Description
360-09 Fuel Feed Hose. Rubber Barrier Fuel Feed and Vent Hose. Designed to meet fuel hose specifications of SAE J1527 - A1-15, ISO 7840 and certified to be EPA compliant. Novaflex 360-09 is certified by the EPA to be compliant with the 15G/M^/Day emission standard. The barrier construction provides the lowest permeation rating available for any marine fuel hose. (Meets CARB). Handles gasoline, diesel and alcohol blended fuels, and meets all requirements of USCG, NMMA, ABYC. It is certified by IMCI for use in the European community. Can be used in a feed or vent application. The flame resistant cover is designed for enclosed engine compartment applications. Construction: Fuel Compatibility:. Specifications: .375 in ID, 0.68 in OD, 35 psi working pressure, 0.16 lb per foot. Priced per foot; sold in 250 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.