Shop NOVAFLEX
Create Account
5000TG Slurry King - Tan Tube, 3 in ID
- Mfr # 5000TG-03000-00
- Zoro # G625079587
product price:Â
$
144.99
/ea
Sold in multiples of 100 for
$14,499.00
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000TG-03000-00
- Zoro #
- G625079587
- UPC #
- -
- Country of Origin
- United States
Description
5000TG Slurry King - Tan Tube. Novaflex 5000. Slurry King Rubber Hose. Pure Gum Liner. Tough, rubber, versatile alternative to inflexible, cumbersome steel tubing. The easy handling and reusable quick-fastening flange system make installation a snap. Absorbs system vibration and saves wear on equipment. Compensates for thermal expansion and contraction, reduces noise. Flexible connection for hard piping misalignment. Can be cut on site for immediate installation. No welding necessary. Available with many inner tube compounds to meet specific material handling needs. Construction: Flanges available Novaflex 5000* Slurry King Hose Yellow Abrasion Liner Available with a variety of tube compounds including, black abrasion, red abrasion, black natural and pure gum for abrasion, oil, heat and corrosion resistance depending on applications. Novaflex 5000RG - Red Gum for added abrasion Novaflex 5000YG - Yellow Novaware tube for superior abrasion resistance Flanges available. Specifications: 3 in ID, 4.5 in OD, 150 psi working pressure, 14 in minimum bend radius, 4 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.