Shop NOVAFLEX
Create Account
5010WG Sludge Slayer Hose - White Tube, 4 in ID
- Mfr # 5010WG-04000-56
- Zoro # G225080211
product price:Â
$
108.99
/ea
Sold in multiples of 50 for
$5,449.50
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
- 5010WG-04000-56
- Zoro #
- G225080211
- UPC #
- -
- Country of Origin
- United States
Description
5010WG Sludge Slayer Hose - White Tube. Novaflex 5010 Sludge Slayer .3125 in White Gum Tube Heavy duty material handling hose designed for portable and central industrial vacuum equipment as well as truck mount applications. The .3125 in abrasion resistant tube is designed to resist cutting, tearing and wear from abrasive media. The heavy helix wire is designed to resist kinking and crushing as well as handle full vacuum. (Ground using helix wire to make static conductive.). Specifications: 4 in ID, 5.12 in OD, 24 in minimum bend radius, 5.12 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources