Shop NOVAFLEX
Create Account
6230WG Food Suction & Discharge, 2 in ID
- Mfr # 6230WG-02000-00
- Zoro # G725079296
product price:Â
$
48.79
/ea
Sold in multiples of 100 for
$4,879.00
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
- 6230WG-02000-00
- Zoro #
- G725079296
- UPC #
- -
- Country of Origin
- United States
Description
6230WG Food Suction & Discharge. Novaflex 6230 Natural Rubber Food 150 Suction & Discharge Hose A natural rubber food hose for non-oily transfer applications that require flexibility with a clean white FDA tube. Specifications: 2 in ID, 2.51 in OD, 150 psi working pressure, 3 in minimum bend radius, 1.1 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources