Shop NOVAFLEX

6314WT Food Suction & Discharge, 2.5 in ID

  • Mfr # 6314WT-02500-00
  • Zoro # G125079087

product price: 
$
67.25
/ea
Sold in multiples of 100 for $6,725.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6314WT-02500-00
Zoro #
G125079087
UPC #
-
Country of Origin
United States

Description

6314WT Food Suction & Discharge. Novaflex 6314 Extra Flexible Nitrile Food 150 Suction & Discharge Hose Recommended for the food transfer application (oily and non-oily) that demands both flexibility and ruggedness with a clean white FDA grade tube. Meets FDA, USDA & 3A sanitary standards Authorized #1376. The food grade nitrile tube is odorless and tasteless for those oily transfer applications. This ultra smooth microbe resistant tube is built of special stainless steel mandrels for cleanliness. Construction: Temperature Range -40 degrees farenheit (-40 degrees celsius) to +210 degrees farenheit (+99 degrees celsius) Cleaning in Place to 248 degrees farenheit (+120 degrees celsius) Not for continuous steam service Corrugated available with UHMWP cover inWTU in for added abrasion resistance. NovaGlide is an UHMWP cover applied over the rubber cover to provide easy cleaning, low coefficient of friction and added abrasion. Specifications: 2.5 in ID, 3.05 in OD, 150 psi working pressure, 4 in minimum bend radius. Priced per foot; sold in 100 ft lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.