Shop NOVAFLEX
Create Account
6500 Connoisseurs Food & Beverage Hose, 3 in ID
- Mfr # 6500WB-03000-00
- Zoro # G025079255
product price:Â
$
60.35
/ea
Sold in multiples of 100 for
$6,035.00
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
- 6500WB-03000-00
- Zoro #
- G025079255
- UPC #
- -
- Country of Origin
- United States
Description
The connoisseur line of food hose is designed to meet the food processing industries demanding applications. The rubber connoisseur is built in a variety of hose constructions utilizing a white chlorobutyl tube that will not impart taste or odor, for non-oily applications. This microbe resistant tube is built on stainless steel mandrels for cleanliness. Meets FDA, USDA, and 3-A Sanitary Standards Authorized (#1376). Resistant to CIP solutions. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service, can be open end steam cleaned. Meets FDA, USDA & 3A sanitary standards Authorized #1376. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 3 in ID, 3.67 in OD, 1.51 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources