Shop NOVAFLEX
Create Account
6503, 3 in ID
- Mfr # 6503WB-03000-00
- Zoro # G225079673
product price:Â
$
63.29
/ea
Sold in multiples of 100 for
$6,329.00
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
- 6503WB-03000-00
- Zoro #
- G225079673
- UPC #
- -
- Country of Origin
- United States
Description
Connoisseurs Food & Beverage Hose The same hose as Novaflex 6500 but with a corrugated cover. The special smooth chlorobutyl bacteria resistant tube is designed for non-oily products and will not impart odor or taste. Meets FDA, USDA & 3-A. Construction Length 100 ft (Cleaning in Place to +248 degrees farenheit (+120 degrees celsius) Not for continuous steam service. Specifications: 3 in ID, 150 psi working pressure, 9 in minimum bend radius, 1.51 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources