Shop NOVAFLEX
Create Account
6506 Food S&D Hose, 2.5 in ID
- Mfr # 6506WB-02500-00
- Zoro # G025079224
product price:Â
$
76.09
/ea
Sold in multiples of 100 for
$7,609.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6506WB-02500-00
- Zoro #
- G025079224
- UPC #
- -
- Country of Origin
- United States
Description
Special kink and crush resistant suction & discharge rubber hose, designed for those more demanding applications requiring a product that meets 3-A (cert# 1803), FDA & USDA standards. This tube is for non-oily applications. Designed to meet the temperatures and chemical resistance associated with “cleaning in place in systems. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service. Meets 3-A (cert# 1376), FDA & USDA standards. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 2.5 in ID, 3.29 in OD, 250 psi working pressure, 13 in minimum bend radius, 1.52 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.