Shop NOVAFLEX
Create Account
6507 Novabrew, 1 in ID
- Mfr # 6507NB-01000-00
- Zoro # G525079021
product price:Â
$
40.99
/ea
Sold in multiples of 100 for
$4,099.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6507NB-01000-00
- Zoro #
- G525079021
- UPC #
- -
- Country of Origin
- United States
Description
6507 Novabrew. NovaBrew Novaflex 6507NB NovaBrew is a state of the art designed rubber hose based on the specific requirements of the modern day brewery. NovaBrew has a rugged but flexible construction with a super smooth white hose tube, for non-oily applications, that is microbe resistant along with a dark burgundy red cover that resists dirt scuffs and is easily cleaned. NovaBrew is built on stainless steel mandrels for cleanliness and meets FDA USDA and 3-A (certificate #1376). Construction: Meets FDA USDA and 3-A (certificate #1376). Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 1 in ID, 1.64 in OD, 250 psi working pressure, 4 in minimum bend radius, 0.48 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.