Shop NOVAFLEX
Create Account
6514WB Food Suction & Discharge, 2.5 in ID
- Mfr # 6514WB-02500-00
- Zoro # G625079228
product price:Â
$
58.15
/ea
Sold in multiples of 100 for
$5,815.00
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
- 6514WB-02500-00
- Zoro #
- G625079228
- UPC #
- -
- Country of Origin
- United States
Description
6514WB Food Suction & Discharge. The connoisseur line of food hose is designed to meet the food processing industries demanding applications. Connoisseur is built in a variety of hose constructions utilizing a white chlorobutyl tube for non-oily applications that will not impart taste or odor. Meets FDA, USDA, and 3-A Sanitary Standards Authorized (#1376). Resistant to CIP solutions. This ultra smooth microbe resistant tube is built of special stainless steel mandrels for cleanliness. Construction: Temperature Range -40 degrees farenheit (-40 degrees celsius) to +240 degrees farenheit (+116 degrees celsius) Cleaning in Place to 248 degrees farenheit (+120 degrees celsius) Not for continuous steam service Corrugated available with UHMWP cover Nova-Glide is an UHMWP cover applied over the rubber cover to provide easy cleaning, low coefficient of friction and added abrasion. Size: 2.5 in ID. Priced per foot; sold in 100 ft lengths.