Shop NOVAFLEX
Create Account
6515WB Food Suction & Discharge, 1.5 in ID
- Mfr # 6515WB-01500-00
- Zoro # G725079074
product price:Â
$
44.35
/ea
Sold in multiples of 100 for
$4,435.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6515WB-01500-00
- Zoro #
- G725079074
- UPC #
- -
- Country of Origin
- United States
Description
6515WB Food Suction & Discharge. Special highly flexible suction and discharge hose, designed for those more demanding applications requiring a products that meets FDA, USDA, and 3-A Sanitary Standards Authorized (#1376). Designed to meet the temperature and chemical resistance associated with incleaning in place in systems. This ultra smooth microbe resistant tube is built for non-oily applications, on special stainless steel mandrels for cleanliness. Construction: Temperature Range -40 degrees farenheit (-40 degrees celsius) to +240 degrees farenheit (+116 degrees celsius) Cleaning in Place to 248 degrees farenheit (+120 degrees celsius) Not for continuous steam service Corrugated available with UHMWP cover NovaGlide is an UHMWP cover applied over the rubber cover to provide easy cleaning, low coefficient of friction and added abrasion. Specifications: 1.5 in ID, 2.26 in OD, 250 psi working pressure, 3 in minimum bend radius, 1.31 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.