Shop NOVAFLEX
Create Account
AF Liner, 2 in ID
- Mfr # 3MBAF2RA02
- Zoro # G025080213
product price:Â
$
72.09
/ea
Sold in multiples of 100 for
$7,209.00
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
- 3MBAF2RA02
- Zoro #
- G025080213
- UPC #
- -
- Country of Origin
- United States
Description
AF Liner. Novaflex AF Liner. A low pressure rubber hose, designed to be extremely lightweight, but offer high flexibility and abrasion resistance in vacuum and discharge applications. Specifications: 2 in ID, 30 psi working pressure, 10 in minimum bend radius, 0.95 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources