Shop NOVAFLEX
Create Account
Black Low Pressure Conductive Steam Hose 100psi, 1 in ID
- Mfr # 5510BE-01000-00
- Zoro # G725079951
product price:Â
$
29.79
/ea
Sold in multiples of 100 for
$2,979.00
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
- 5510BE-01000-00
- Zoro #
- G725079951
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5510. Black Low Pressure Rubber Conductive Steam Hose100psi. This textile reinforced steam hose is an excellent flexible light weight hose for transferring steam in medium temperature applications. Specifications: 1 in ID, 1.52 in OD, 100 psi working pressure, 0.56 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources