Shop NOVAFLEX
Create Account
Bulk Material Transfer Hose 5017, 5 in ID
- Mfr # 5017TG-05000-00
- Zoro # G825080123
product price:Â
$
143.99
/ea
Sold in multiples of 50 for
$7,199.50
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017TG-05000-00
- Zoro #
- G825080123
- UPC #
- -
- Country of Origin
- United States
Description
Bulk Material Rubber Transfer Hose Novaflex 5017TG is the 150 psi working pressure rated version of Novaflex 5016TG. This.25 in Tan Gum rubber tube is produced with a high abrasion resistance tube that is designed for the transfer of bulk materials. Novaflex 5017TG hose is corrugated to provide maximum flexibility. Construction: Novaflex 5017YG - Yellow Novawear tube - superior abrasion resistance. Specifications: 5 in ID, 6.13 in OD, 150 psi working pressure, 30 in minimum bend radius, 5.6 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.