Shop NOVAFLEX
Create Account
Connoisseurs Food & Beverage Discharge Hose, 1 in ID, Made to Order,
- Mfr # 6501WB-01000-00
- Zoro # G125079230
product price:Â
$
25.39
/ea
Sold in multiples of 100 for
$2,539.00
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
- 6501WB-01000-00
- Zoro #
- G125079230
- UPC #
- -
- Country of Origin
- United States
Description
Same high quality rubber hose as Novaflex 6500, designed to handle non-oily discharge applications only. The multi-ply construction provides excellent resistance to kinking. Meets the requirements of FDA, USDA & 3-A (cert# 1803). This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service, can be open end steam cleaned. Meets FDA, USDA & 3A sanitary standards Authorized 1376. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 1 in ID, 1.49 in OD, 0.52 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources