Shop NOVAFLEX
Create Account
Connoisseurs Food & Beverage Discharge Hose, 2 in ID, Made to Order,
- Mfr # 6501WB-02000-01
- Zoro # G625078917
product price:Â
$
50.45
/ea
Sold in multiples of 100 for
$5,045.00
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
- 6501WB-02000-01
- Zoro #
- G625078917
- UPC #
- -
- Country of Origin
- United States
Description
Same high quality rubber hose as Novaflex 6500, designed to handle non-oily discharge applications only. The multi-ply construction provides excellent resistance to kinking. Meets the requirements of FDA, USDA & 3-A (cert# 1803). This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service, can be open end steam cleaned. Meets FDA, USDA & 3A sanitary standards Authorized 1376. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 2 in ID, 2.62 in OD, 1.26 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources