Shop NOVAFLEX
Create Account
Corrugated Nitrile Food 150 Suction & Discharge Hose, 1.5 in ID
- Mfr # 6303WT-01500-00
- Zoro # G925079386
product price:Â
$
38.95
/ea
Sold in multiples of 100 for
$3,895.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6303WT-01500-00
- Zoro #
- G925079386
- UPC #
- -
- Country of Origin
- United States
Description
A rubber food transfer hose designed to provide maximum flexibility along with an abrasive resistant cover. Excellent for the transfer of oily product in full suction and discharge applications. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service Non-stock orders - (other color hose covers red, black, white) are available and require a 400ft minimum order per I.D. Meets FDA, USDA & 3A sanitary standards Authorized #1376. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 1.5 in ID, 2.13 in OD, 150 psi working pressure, 6 in minimum bend radius, 0.73 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.