Shop NOVAFLEX
Create Account
Corrugated Oil Field Vac/Frac Hose, 8 in ID
- Mfr # 3275BT-08000-00
- Zoro # G125079964
product price:Â
$
109.99
/ea
Sold in multiples of 20 for
$2,199.80
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
- 3275BT-08000-00
- Zoro #
- G125079964
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 3275 Corrugated Oil Field Vac/Frac Hose Novaflex 3275 is a rugged suction and discharge, flexible hose designed for oilfield vacuum truck and oilfield fracturing applications. This hose is ideal where applications require a hose designed for the transfer of salt & fresh water, tank bottoms, drilling mud, combined with dilute solutions of crude oil. Construction: full suction and discharge Not recommended for use with refined petroleum products such as gasoline. Not for use with BioFuels. Not recommended for refined petroleum products such as gasoline! When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 8 in ID, 8.75 in OD, 150 psi working pressure, 40 in minimum bend radius, 8.05 lb per foot. Priced per foot; sold in 20 ft lengths.