Shop NOVAFLEX
Create Account
Corrugated UHMW Chemical Suction & Discharge Hose, 1.25 in ID
- Mfr # 4704CU-01250-00
- Zoro # G325079382
product price:Â
$
27.95
/ea
Sold in multiples of 100 for
$2,795.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4704CU-01250-00
- Zoro #
- G325079382
- UPC #
- -
- Country of Origin
- United States
Description
A corrugated version of 4700, designed to offer added flexibility. Novaflex 4704 UHMW is a corrugated chemical suction & discharge hose. *WARNING!! (See below) Construction: (Available in blue, yellow black and grey, white - with 400ft order) Consult chemical resistant chart Not for steam service. Can be open end steam cleaned Non-stock orders - (other colour hose covers: blue, black, purple, yellow, white, grey) are available and require a 400ft minimum order per I.D. *WARNING! Elevated temperatures can change the chemical resistance rating of 4704. Check the chemical resistance charts published by Novaflex to verify that the chemical to be transferred is rated for use with the UHMWP tube at the temperature & concentrations listed. Most chemicals become more aggressive the higher the temperature, reducing the ability of the tube material to withstand them. Compatibility information is available from Novaflex. If no data exists, it is the users responsibility to determine if the hose is compatible with the chemical to be transferred. Never use Novaflex 4704 above the ratings listed by Novaflex. Size: 1.25 in ID. Priced per foot; made to order, 100 ft minimum.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.