Shop NOVAFLEX
Create Account
Diesel Exhaust (DEF) Transfer Hose, 1.5 in ID
- Mfr # 4203BE-01500-00
- Zoro # G825078793
product price:Â
$
31.69
/ea
Sold in multiples of 100 for
$3,169.00
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
- 4203BE-01500-00
- Zoro #
- G825078793
- UPC #
- -
- Country of Origin
- United States
Description
Diesel Exhaust Fluid (DEF) Transfer Hose This is a 200psi working pressure rated hose specifically designed to transfer DEF fluids. This suction and discharge hose has an EPDM construction designed to be resistant to the effects of the media transferred. This hose is flexible and excellent for reel applications. Construction. Specifications: 1.5 in ID, 6 in OD, 0.63 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources