Shop NOVAFLEX
Create Account
Elephant Trunk Hose, 12.75 in ID
- Mfr # 5284TG-12750-00-600
- Zoro # G725078916
product price:Â
$
175.99
/ea
Sold in multiples of 50 for
$8,799.50
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
- 5284TG-12750-00-600
- Zoro #
- G725078916
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5284. Rubber Elephant Trunk Hose. Designed for open end discharge and gravity flow of dry bulk materials and abrasives. (Cut lengths available upon request). Specifications: 12.75 in ID, 13.37 in OD, 70 psi working pressure, 6.87 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources