Shop NOVAFLEX
Create Account
EPDM Chemical Discharge Hose, 1 in ID
- Mfr # 4201BE-01000-00
- Zoro # G625078788
product price:Â
$
22.59
/ea
Sold in multiples of 100 for
$2,259.00
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
- 4201BE-01000-00
- Zoro #
- G625078788
- UPC #
- -
- Country of Origin
- United States
Description
A rubber high quality discharge hose designed to transfer common chemicals found in industrial service. Construction: Consult chemical resistance chart before use. Not for steam service. Can be open end steam cleaned. Specifications: 1 in ID, 1.55 in OD, 150 psi working pressure, 0.41 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources