Shop NOVAFLEX

EPDM Food Suction & Discharge Hose, .75 in ID

  • Mfr # 6400WE-00750-00
  • Zoro # G225079390

product price: 
$
26.89
/ea
Sold in multiples of 100 for $2,689.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6400WE-00750-00
Zoro #
G225079390
UPC #
-
Country of Origin
United States

Description

A rubber hose, recommended for the food transfer application that demands both flexibility and ruggedness with a clean white FDA grade tube. The food grade EPDM tube is odorless and tasteless for non-oily transfer applications. Excellent for suction and discharge applications. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for continuous steam service Non-stock orders - (other color hose covers white, green, red, yellow, blue, orange black, purple) are available and require a 400ft minimum order per I.D. Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: .75 in ID, 1.29 in OD, 150 psi working pressure, 4 in minimum bend radius, 0.4 lb per foot. Priced per foot; sold in 100 ft lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.