Shop NOVAFLEX

FEP Chemical Transfer Hose, .5 in ID

  • Mfr # 4600CF-00500-00
  • Zoro # G225078768

product price: 
$
83.89
/ea
Sold in multiples of 100 for $8,389.00

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4600CF-00500-00
Zoro #
G225078768
UPC #
-
Country of Origin
United States

Description

A rubber hose, recommended for the transfer of products that require a hose tube with the highest level of chemical resistance. The FEP inteflon-type in tube provides that extra margin of safety; with a white chemical resistant back up rubber stock for high adhesion's. FEP transfer hose is excellent for tank truck, barge loading, storage tank transfer and in plant applications requiring flexibility and durability. Construction: Non-stock orders - (other color hose covers: green, black, purple, yellow, white, gray) are available and requires a 400ft minimum order per I.D. Meets or exceeds the requirements of FDA & USDA under 21 CFR 177, 1550, 3-A sanitary standards 20-15. Specifications: 1/2 in ID, 0.96 in OD, 500 psi working pressure, 3 in minimum bend radius, 0.3 lb per foot. Priced per foot; sold in 100 ft lengths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.