Shop NOVAFLEX
Create Account
Furnace Door Fiberglass Hose, 3 in ID
- Mfr # 9155GS-03000-00
- Zoro # G025079651
product price:Â
$
87.15
/ea
Sold in multiples of 100 for
$8,715.00
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
- 9155GS-03000-00
- Zoro #
- G025079651
- UPC #
- -
- Country of Origin
- United States
Description
Rubber Furnace Door Fiberglass Hose Designed to withstand extreme heat (1000 degrees farenheit) from exterior in open hearth steel mill furnaces. Carries water to the furnace door. Specifications: 3 in ID, 3.85 in OD, 250 psi working pressure, 2.43 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources