Shop NOVAFLEX
Create Account
Furnace Door Nomex Hose, 1 in ID
- Mfr # 9156GS-01000-00
- Zoro # G625078986
product price:Â
$
43.69
/ea
Sold in multiples of 100 for
$4,369.00
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
- 9156GS-01000-00
- Zoro #
- G625078986
- UPC #
- -
- Country of Origin
- United States
Description
Rubber Furnace Door Nomex Hose - Novaflex 9156 Designed to withstand extreme heat from exterior in open hearth steel mill furnaces with the added abrasion resistance of nomex. Specifications: 1 in ID, 1.68 in OD, 300 psi working pressure, 0.7 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources