Shop NOVAFLEX
Create Account
Furnace Door Nomex Hose, 3 in ID
- Mfr # 9156GS-03000-00
- Zoro # G225079291
product price:Â
$
111.99
/ea
Sold in multiples of 100 for
$11,199.00
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
- 9156GS-03000-00
- Zoro #
- G225079291
- UPC #
- -
- Country of Origin
- United States
Description
Rubber Furnace Door Nomex Hose - Novaflex 9156 Designed to withstand extreme heat from exterior in open hearth steel mill furnaces with the added abrasion resistance of nomex. Specifications: 3 in ID, 3.85 in OD, 250 psi working pressure, 2.41 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources