Shop NOVAFLEX
Create Account
Heavier Duty Petroleum Discharge Hose, 1.5 in ID
- Mfr # 3550BT-01500-05
- Zoro # G425080257
product price:Â
$
32.95
/ea
Sold in multiples of 100 for
$3,295.00
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
- 3550BT-01500-05
- Zoro #
- G425080257
- UPC #
- -
- Country of Origin
- United States
Description
Heavier Duty Petroleum Discharge Hose. Designed to be flexible with a hose cover that provides extra abrasion resistance to meet the demanding requirements of industry. Handles all grades of petroleum with aromatic contents to 55%. When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 1.5 in ID, 2.14 in OD, 250 psi working pressure, 0.96 lb per foot. Priced per foot; made to order, 100 ft minimum.