Shop NOVAFLEX
Create Account
High Pressure Connoisseurs Brewery Discharge Hose, 2 in ID
- Mfr # 6502WB-02000-00
- Zoro # G925079126
product price:Â
$
63.85
/ea
Sold in multiples of 100 for
$6,385.00
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
- 6502WB-02000-00
- Zoro #
- G925079126
- UPC #
- -
- Country of Origin
- United States
Description
The rubber Novaflex 6502 special construction hose provides maximum flexibility for ease of handling. The special smooth chlorobutyl bacteria resistant tube designed for non-oily products will not impart odor or taste. Construction: Length 100 ft Not for continuous steam service, can be open end steam cleaned. Meets FDA, USDA and 3-A (Cert#1376). Meets or exceeds the requirement of the Canadian Food Inspection Agency (File:N267). Specifications: 2 in ID, 2.88 in OD, 1.89 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources