Shop NOVAFLEX
Create Account
High Pressure Water Jetting Hose, 4 in ID
- Mfr # 2250BE-04000-00
- Zoro # G625079853
product price:Â
$
79.35
/ea
Sold in multiples of 100 for
$7,935.00
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
- 2250BE-04000-00
- Zoro #
- G625079853
- UPC #
- -
- Country of Origin
- United States
Description
Designed for heavy duty high pressure water jetting. Premium quality compounds provide excellent resistance to the common abuses associated with water jetting in the marine and construction industry. Specifications: 4 in ID, 4.84 in OD, 800 psi working pressure, 2.42 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources