Shop NOVAFLEX
Create Account
Hot Air Blower, 4 in ID
- Mfr # 1208BE-04000-00
- Zoro # G125079223
product price:Â
$
78.09
/ea
Sold in multiples of 100 for
$7,809.00
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
- 1208BE-04000-00
- Zoro #
- G125079223
- UPC #
- -
- Country of Origin
- United States
Description
Rubber Hot Air Blower Hose. A flexible lightweight hose designed for transferring hot air to tanks on dried bulk material trucks. Construction: Not for Steam Service. Specifications: 4 in ID, 4.68 in OD, 150 psi working pressure, 14 in minimum bend radius, 2.28 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources