Shop NOVAFLEX
Create Account
Hot Air Blower - Corrugated, 2 in ID
- Mfr # 1971BE-02000-00
- Zoro # G525078758
product price:Â
$
47.09
/ea
Sold in multiples of 100 for
$4,709.00
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
- 1971BE-02000-00
- Zoro #
- G525078758
- UPC #
- -
- Country of Origin
- United States
Description
A rubber flexible lightweight hose designed for transferring hot air to tanks on dried bulk material trucks. EPDM to withstand temperatures up to 325 degrees farenheit on an intermittent basis. Construction: Not for steam service. Specifications: 2 in ID, 2.5 in OD, 200 psi working pressure, 1.08 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources