Shop NOVAFLEX
Create Account
Hot Air Blower - Corrugated, 2.5 in ID
- Mfr # 1971BE-02500-00
- Zoro # G425078797
product price:Â
$
56.45
/ea
Sold in multiples of 100 for
$5,645.00
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
- 1971BE-02500-00
- Zoro #
- G425078797
- UPC #
- -
- Country of Origin
- United States
Description
A rubber flexible lightweight hose designed for transferring hot air to tanks on dried bulk material trucks. EPDM to withstand temperatures up to 325 degrees farenheit on an intermittent basis. Construction: Not for steam service. Specifications: 2.5 in ID, 3 in OD, 150 psi working pressure, 1.32 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources