Shop NOVAFLEX
Create Account
Hot Water Washdown Hose, 1.5 in ID
- Mfr # 2145WE-01500-01
- Zoro # G425078995
product price:Â
$
37.89
/ea
Sold in multiples of 100 for
$3,789.00
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
- 2145WE-01500-01
- Zoro #
- G425078995
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2145. Hot Water Washdown Hose. Rubber white oil resistant non marking cover. An excellent, long lasting washdown hose designed for the rugged requirement found in the food processing industry. Construction: (Not rated for steam). Specifications: 1.5 in ID, 2.04 in OD, 250 psi working pressure, 0.86 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources