Shop NOVAFLEX
Create Account
Hydrocarbon Drain Hose, 1 in ID
- Mfr # 3555BT-01000-00
- Zoro # G525080331
product price:Â
$
29.55
/ea
Sold in multiples of 100 for
$2,955.00
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
- 3555BT-01000-00
- Zoro #
- G525080331
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex Hydrocarbon drain hose is designed for use in refining industry for those applications where the transfer of hydrocarbons and related petroleum chemicals is used during plant operations. This softwall discharge hose offers high temperature capability along with lightweight handling and kink resistance. Construction: (intermittent 350 degrees farenheit) When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 1 in ID, 1.61 in OD, 300 psi working pressure, 0.77 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources