Shop NOVAFLEX
Create Account
Industrial Vacuum Hose, 2.5 in ID
- Mfr # 5020BG-02500-00
- Zoro # G425080202
product price:Â
$
2,135.99
/ea
Sold in multiples of 50 for
$106,799.50
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
- 5020BG-02500-00
- Zoro #
- G425080202
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5020 Rubber Industrial Vacuum Hose Designed for light duty commercial vacuum cleaners used in foundries, factories and similar applications where a flexible and lightweight construction is preferred. Novaflex 5020YG - Yellow Novawear tube - superior abrasion resistance. Specifications: 2.5 in ID, 2.88 in OD, 8 in minimum bend radius, 0.8 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources