Shop NOVAFLEX
Create Account
Low Pressure Non-Conductive Steam Hose, 1 in ID
- Mfr # 5520RE-01000-00
- Zoro # G025079996
product price:Â
$
34.39
/ea
Sold in multiples of 100 for
$3,439.00
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
- 5520RE-01000-00
- Zoro #
- G025079996
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 5520. Red Low Pressure Non-Conductive Steam Hose100psi. This textile reinforced rubber steam hose is an excellent flexible light weight hose for transferring steam in medium temperature applications that require an electrically non-conductive hose. Non-conductive. Specifications: 1 in ID, 1.52 in OD, 100 psi working pressure, 0.56 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources