Shop NOVAFLEX
Create Account
Multi-Purpose Exhaust & Fuel Fill Hose 842, 2.75 in ID
- Mfr # 842BT-02750-00
- Zoro # G925079867
product price:Â
$
45.69
/ea
Sold in multiples of 50 for
$2,284.50
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
- 842BT-02750-00
- Zoro #
- G925079867
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 842 is a multi-purpose marine hose designed to meet the requirements of J1527 A2, ISO 7840, USCG, NMMA & ABYC fuel fill hose requirements. It also meet the requirements of SAJ2006 R2 for marine exhaust hose. 842 is listed/meets SAE 1942-1 For use in vital water applications. Construction: Ethanol up to E85 Biodiesel up to B20. Specifications: 2.75 in ID, 3.25 in OD, 1.67 lb per foot. Priced per foot; sold in 50 ft lengths.
Documents & Resources