Shop NOVAFLEX
Create Account
Nitrile 150psi Food Suction & Discharge Hose, 1.5 in ID
- Mfr # 6300WT-01500-00
- Zoro # G725079029
product price:Â
$
36.19
/ea
Sold in multiples of 100 for
$3,619.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6300WT-01500-00
- Zoro #
- G725079029
- UPC #
- -
- Country of Origin
- United States
Description
A rubber hose, recommended for the food transfer application that demands both flexibility and ruggedness with a clean white FDA grade tube. The food grade nitrile tube is odorless and tasteless for those oily transfer applications. Excellent for suction and discharge applications. This ultra smooth microbe resistant tube is built on special stainless steel mandrels for cleanliness. Construction: Not for steam service Non-stock orders - (other color hose covers red, black, white) are available and require a 400ft minimum order per I.D. Specifications: 1.5 in ID, 2.05 in OD, 150 psi working pressure, 6 in minimum bend radius, 0.71 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.