Shop NOVAFLEX
Create Account
Nova BioFuel 100, 1.25 in ID
- Mfr # 4805BV-01250-00
- Zoro # G525078963
product price:Â
$
79.59
/ea
Sold in multiples of 100 for
$7,959.00
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
- 4805BV-01250-00
- Zoro #
- G525078963
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 4805. Nova BioFuel 100. A rubber hose designed to handle all grades of Biodiesel and Ethanol. This is a flexible, full suction and discharge hose for in plant applications or for loading tank cars and trucks. Consult chemical resistance chart. Not for steam service, can be open end steam cleaned. Specifications: 1.25 in ID, 1.66 in OD, 200 psi working pressure, 6 in minimum bend radius, 0.83 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources