Shop NOVAFLEX
Create Account
Novalite Tank Truck Hose, 1.25 in ID
- Mfr # 3477BT-01250-00
- Zoro # G325079412
product price:
$
28.49
/ea
Sold in multiples of 100 for
$2,849.00
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
- 3477BT-01250-00
- Zoro #
- G325079412
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 3477 Novalite Tank Truck Hose Recommended for the transfer of petroleum products with an aromatic content of up to 55%. Novalite has a unique design utilizing a flat corrugation design permitting extreme ease when flexing. Novalite is excellent for the transfer of other oily products, such as fats, greases, vegetable oil, hydraulic fluid and a wide range of chemicals. This hose takes a very little force to flex the hose as compared to other constructions. Construction: Temperature range -40°(-40 degrees celsius) to +180 degrees farenheit (+82 degrees celsius) Fuel Compatibility: Ethanol up to E85. Biodiesel up to B20 When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 1.25 in ID, 1.8 in OD, 150 psi working pressure, 3 in minimum bend radius, 0.7 lb per foot. Priced per foot; made to order, 100 ft minimum.