Shop NOVAFLEX
Create Account
Oxygen Charging Hose, 1.5 in ID
- Mfr # 9131BN-01500-00
- Zoro # G125079339
product price:
$
37.15
/ea
Sold in multiples of 100 for
$3,715.00
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
- 9131BN-01500-00
- Zoro #
- G125079339
- UPC #
- -
- Country of Origin
- United States
Description
A rubber oxygen charging hose. Used for industrial applications where high pressure oxygen is needed. Construction: Temperature Range -30° to +180 degrees farenheit Made on stainless steel mandrels, no petroleum lubrications, ends capped. Specifications: 1.5 in ID, 2.14 in OD, 500 psi working pressure, 0.98 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources