Shop NOVAFLEX
Create Account
Oxygen Charging Hose, 3 in ID
- Mfr # 9131BN-03000-00
- Zoro # G025078807
product price:
$
64.69
/ea
Sold in multiples of 100 for
$6,469.00
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
- 9131BN-03000-00
- Zoro #
- G025078807
- UPC #
- -
- Country of Origin
- United States
Description
A rubber oxygen charging hose. Used for industrial applications where high pressure oxygen is needed. Construction: Temperature Range -30° to +180 degrees farenheit Made on stainless steel mandrels, no petroleum lubrications, ends capped. Specifications: 3 in ID, 3.67 in OD, 500 psi working pressure, 1.79 lb per foot. Priced per foot; made to order, 100 ft minimum.
Documents & Resources