Shop NOVAFLEX
Create Account
Oxygen Charging Hose, 4 in ID
- Mfr # 9131BN-04000-00
- Zoro # G725078770
product price:
$
105.99
/ea
Sold in multiples of 100 for
$10,599.00
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
- 9131BN-04000-00
- Zoro #
- G725078770
- UPC #
- -
- Country of Origin
- United States
Description
A rubber oxygen charging hose. Used for industrial applications where high pressure oxygen is needed. Construction: Temperature Range -30° to +180 degrees farenheit Made on stainless steel mandrels, no petroleum lubrications, ends capped. Size: 4 in ID. Priced per foot; made to order, 100 ft minimum.
Documents & Resources