Shop NOVAFLEX
Create Account
Papermill Washdown Hose, 1.5 in ID
- Mfr # 2140BE-01500-61
- Zoro # G325080180
product price:Â
$
1,307.99
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
- 2140BE-01500-61
- Zoro #
- G325080180
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 2140. Rubber Papermill Washdown Hose with Nozzle. 50ft. lengths. A quality wash down hose used in paper mills and other industrial applications. Supplied with integral tapered nozzle built to end. Specifications: 1.5 in ID, 2.06 in OD, 150 psi working pressure, 0.99 lb per foot. Price is for one 50 ft length.
Documents & Resources