Shop NOVAFLEX
Create Account
Petroleum Discharge Hose, 2 in ID
- Mfr # 3549BT-02000-00
- Zoro # G625079563
product price:Â
$
29.75
/ea
Sold in multiples of 100 for
$2,975.00
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
- 3549BT-02000-00
- Zoro #
- G625079563
- UPC #
- -
- Country of Origin
- United States
Description
A lightweight petroleum discharge hose. Handles all grades of petroleum with aromatic content to 55% Construction: Fuel Compatibility: Ethanol up to E85. Biodiesel up to B20. When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 2 in ID, 2.49 in OD, 200 psi working pressure, 1.08 lb per foot. Priced per foot; sold in 100 ft lengths.