Petroleum Discharge Hose, 4 in ID
- Mfr # 3549BT-04000-00
- Zoro # G325080098
product price:Â
$
58.85
/ea
Sold in multiples of 100 for
$5,885.00
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
- 3549BT-04000-00
- Zoro #
- G325080098
- UPC #
- -
- Country of Origin
- United States
Description
A lightweight petroleum discharge hose. Handles all grades of petroleum with aromatic content to 55% Construction: Fuel Compatibility: Ethanol up to E85. Biodiesel up to B20. When coupling chemical and higher risk hoses, Novaflex recommends the use of crimp couplings using interlocking crimp ferrules. Specifications: 4 in ID, 4.58 in OD, 200 psi working pressure, 3.11 lb per foot. Priced per foot; sold in 100 ft lengths.