Shop NOVAFLEX
Create Account
PVC Black Food Suction & Discharge Hose - 149, 1 in ID, 50 ft lengths
- Mfr # 149BL-01000-00-600
- Zoro # G825079585
product price:
$
4.89
/ea
Sold in multiples of 50 for
$244.50
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
- 149BL-01000-00-600
- Zoro #
- G825079585
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 149. PVC Black Food Suction & Discharge Hose. A medium service PVC hose. Lightweight and flexible, designed to meet the requirements of industry’s general service requirements. Excellent in suction and low pressure discharge applications. Construction: (WP pressures & vacuum ratings drop above +68 degrees farenheit). Specifications: 1 in ID, 1.25 in OD, 3 in minimum bend radius. Priced per foot; sold in 50 ft lengths.
Documents & Resources