Shop NOVAFLEX
Create Account
PVC Black Food Suction & Discharge Hose - 149, 2 in ID, 100 ft lengths
- Mfr # 149BL-02000-00
- Zoro # G225078935
product price:
$
13.69
/ea
Sold in multiples of 100 for
$1,369.00
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
- 149BL-02000-00
- Zoro #
- G225078935
- UPC #
- -
- Country of Origin
- United States
Description
Novaflex 149. PVC Black Food Suction & Discharge Hose. A medium service PVC hose. Lightweight and flexible, designed to meet the requirements of industry’s general service requirements. Excellent in suction and low pressure discharge applications. Construction: (WP pressures & vacuum ratings drop above +68 degrees farenheit). Specifications: 2 in ID, 2.36 in OD, 0.67 lb per foot. Priced per foot; sold in 100 ft lengths.
Documents & Resources